Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 25A, 2 Pole, 240/250/415V AC
Mfr # W68-X2Q110-25V
Zoro # G800969054
product price: $108.99
/ea
Sold in multiples of 72 for $7,847.28
Free Shipping & Returns
$7,847.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 25A
- Number of Poles 2
- AC Voltage Rating 240/250/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W68-X2Q110-25V
- Zoro # G800969054
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 25A |
Number of Poles | 2 |
AC Voltage Rating | 240/250/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Rocker, Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14V53)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 2 Pole, 600V AC (LAP26400MB)
- AUTOMATION SYSTEMS INTERCONNECT Panel Mount Circuit Breaker, Rocker Actuator, Hydraulic Magnetic, 15 A, DC Breaker, 1 Pole, UL1077 (NDB330Z415-1QHY110R)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- SQUARE D Molded Case Circuit Breaker, BDL Series 125A, 2 Pole, 347/600V AC, B Curve (BDL26125)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- EATON Circuit Breaker, FAZ Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3)
- Potter-Brumfield Circuit Breakers