Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 15A, 1 Pole, Not Rated
Mfr # W67-X2Q52-15
Zoro # G100969365
product price: $36.89
/ea
Sold in multiples of 3 for $110.67
$110.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series W6
- Amps 15A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W67-X2Q52-15
- Zoro # G100969365
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 65V DC |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 3.15 in D, Plastic (M22-I3-PG)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG84)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- UBI Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ215)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve (5SJ43327HG42)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- Potter-Brumfield Circuit Breakers