Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 10A, 1 Pole, 240/415V AC
Mfr # W67-X2Q12-10
Zoro # G100969129
product price: $51.75
/ea
Sold in multiples of 2 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 10A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W67-X2Q12-10
- Zoro # G100969129
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 10A |
Number of Poles | 1 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse Tools Cable Tie Fastening Tool - Nylon Ties (CP-383)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QOM70VH)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350HH)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- Potter-Brumfield Circuit Breakers