Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 0.5A, 1 Pole, 240/415V AC
Mfr # W67-X2Q12-0.50
Zoro # G600969063
product price: $52.99
/ea
Sold in multiples of 144 for $7,630.56
$7,630.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 0.5A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W67-X2Q12-0.50
- Zoro # G600969063
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 0.5A |
Number of Poles | 1 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC (BP/GMA-1A)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120VHPCAFI)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- Potter-Brumfield Circuit Breakers