Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 8A, 1 Pole, 250V AC
Mfr # W58-XB1A4A-8
Zoro # G005808400
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 8A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W58-XB1A4A-8
- Zoro # G005808400
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 8A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 50V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 2000A at 50V DC or 1000A at 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT U-Bolt Beam Clamp For FS-201 (FS-5708 E/G)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, EDB Series 125A, 3 Pole, 277/480V AC (EDB34125)
- DAYTON Circuit Breaker, NDB2-63 B1/1 Series 1A, 1 Pole, 277V AC, B Curve (5ZUV8)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 7.5A, 2 Pole, 250V AC, Medium Curve (MA2-B-34-475-1-A16-B-E)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- Potter-Brumfield Circuit Breakers