Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 5A, 1 Pole, 250V AC
Mfr # W58-XB1A4A-5
Zoro # G700969642
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series W5
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W58-XB1A4A-5
- Zoro # G700969642
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 50V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 2000A at 50V DC or 1000A at 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Green (HS367-S10-GREEN)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 45A, 2 Pole, 120/240V AC (UBIZ0245)
- SIEMENS Miniature Circuit Breaker, BLE Series 30A, 2 Pole, 120/240V AC (BE230H)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 2 Pole, 120/240V AC (QO235)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (Q115DFN)
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- SWITCH ON Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (SW2516131)
- Potter-Brumfield Circuit Breakers