Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 5A, 1 Pole, 125V AC
Mfr # W51-A152A1-5
Zoro # G100947844
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 125V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W51-A152A1-5
- Zoro # G100947844
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 125V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/50V DC |
Trip Type | Trip-Free - Switchable |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 250V AC/50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC (BP/GMA-7A)
- HONEYWELL Toggle Switch ON-OFF-ON DPDT 15A @ 277V Screw Terminals (2TL1-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4836)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- NILFISK/ADVANCE Circuit Breaker, 20A, 250V AC (56413822)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- EATON Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC (216742)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, D Curve (FAZ-D8/2-NA)
- Potter-Brumfield Circuit Breakers