Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 25A, 1 Pole, 250V AC
Mfr # W58-XC4C12A-25
Zoro # G900969152
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series W5
- Amps 25A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W58-XC4C12A-25
- Zoro # G900969152
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 25A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 50V DC |
Trip Type | Series Trip |
Terminal Connection | #6-32 Screw |
DC Voltage Rating | 50V DC |
Interrupt Rating | 2000A at 50V DC or 1000A at 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 45A, 600V AC, Indicating (AJT45)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 1 Pole, 120/240V AC (HOM125)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100)
- EATON Circuit Breaker, FAZ Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 2 Pole, 120/240V AC (B225)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM125VH)
- Potter-Brumfield Circuit Breakers