Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 20A, 1 Pole, 250V AC
Mfr # W58-XC4C12A-20
Zoro # G900969251
product price: $10.29
/ea
Sold in multiples of 15 for $154.35
$154.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W58-XC4C12A-20
- Zoro # G900969251
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 50V DC |
Trip Type | Series Trip |
Terminal Connection | #6-32 Screw |
DC Voltage Rating | 50V DC |
Interrupt Rating | 2000A at 50V DC or 1000A at 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- SIEMENS Circuit Breaker, 50A, 2 Pole (6943120)
- SQUARE D Molded Case Circuit Breaker, BJA Series 70A, 3 Pole, 347/600V AC, B Curve (BJA36070)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDF Series 30A, 3 Pole, 347/600V AC, B Curve (BDF36030)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- Potter-Brumfield Circuit Breakers