Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 20A, 1 Pole, 250V AC
Mfr # W57-XB1A7A10-20
Zoro # G800947762
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W57-XB1A7A10-20
- Zoro # G800947762
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/50V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 250V AC/50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Large, Red, PK325 (16-086L)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A (LC2DT40G7)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA080804GSC)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- GE Molded Case Circuit Breaker, TED Series 100A, 3 Pole, 600V AC (TED136100WL)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 32A, 2 Pole, 120/240V AC (7295)
- TENNANT Circuitbreaker, 25.0a, Resetable (383724)
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- Potter-Brumfield Circuit Breakers