Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 16A, 1 Pole, 250V AC
Mfr # W58-XC1A4A-16
Zoro # G900947181
product price: $9.75
/ea
Sold in multiples of 10 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 16A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W58-XC1A4A-16
- Zoro # G900947181
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 16A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 50V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Interrupt Rating | 2000A at 50V DC or 1000A at 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F23201)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- Potter-Brumfield Circuit Breakers