Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W5 Series 15A, 1 Pole, 125V AC
Mfr # W51-C161A1-15
Zoro # G300947828
Sold in multiples of 30 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W5
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 125V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # W51-C161A1-15
- Zoro # G300947828
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W5 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 125V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/50V DC |
Trip Type | Trip-Free - Switchable |
Terminal Connection | Printed Circuit - Right Angle |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 250V AC/50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (21RJ54)
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 2 Pole, 480V AC (EHD2040)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, A Curve (QOB130GFI)
- SQUARE D Molded Case Circuit Breaker, HGA Series 25A, 3 Pole, 600V AC (HGA36025)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-NA-SP)
- Potter-Brumfield Circuit Breakers