Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W3 Series 20A, 2 Pole, 250V AC
Mfr # W33-T2N1Q-20
Zoro # G105808379
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W3
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W33-T2N1Q-20
- Zoro # G105808379
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W3 |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Rocker |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1.5kA at 125/250V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- LEVITON Wallplates P128 (86078)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 3 Pole, 120/240V AC (QOB3125VH)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC, B Curve (HOM120EPD)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- Potter-Brumfield Circuit Breakers