Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 7A, 1 Pole, 250V AC
Mfr # W28-XT1A-7
Zoro # G005808578
product price: $5.19
/ea
Sold in multiples of 20 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 7A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W28-XT1A-7
- Zoro # G005808578
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 7A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/32V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 32V DC |
Color | Black with White Rate Marking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340HH)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFIC)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC, A Curve (QOB220GFI)
- Potter-Brumfield Circuit Breakers