Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 7.5A, 1 Pole, 240V AC
Mfr # W23-X1A1G-7.50
Zoro # G800969573
product price: $32.75
/ea
Sold in multiples of 63 for $2,063.25
$2,063.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 7.5A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W23-X1A1G-7.50
- Zoro # G800969573
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 7.5A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-Pull |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 120V AC/50V DC |
Trip Type | Series Trip |
Terminal Connection | #8-32 Screw |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 50V DC/120V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- UBI Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC (UBIZ1520)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280VH)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 30A, 1 Pole, 240V AC, B Curve (5SJ41306HG40)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, D Curve (FAZ-D20/2)
- Potter-Brumfield Circuit Breakers