Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 5A, 1 Pole, 240V AC
Mfr # W23-X1A1G-5
Zoro # G300969752
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series W2
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # W23-X1A1G-5
- Zoro # G300969752
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-Pull |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 120V AC/50V DC |
Trip Type | Series Trip |
Terminal Connection | #8-32 Screw |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 50V DC/120V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T100D2)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 2 Pole, 277/480V AC, C Curve (5SJ42027HG42)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350SWN1021)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 3 Pole, 120/240V AC (QOB345)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- SQUARE D Circuit Breaker, 9080GCB Series 7A, 1 Pole, 250V AC (9080GCB70)
- Potter-Brumfield Circuit Breakers