Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 20A, 1 Pole, 250V AC
Mfr # W28-XT1A-20
Zoro # G900969220
product price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W28-XT1A-20
- Zoro # G900969220
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/32V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 32V DC |
Color | Black with White Rate Marking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-24U)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 1 Pole, 120/240V AC (QOB135)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- Potter-Brumfield Circuit Breakers