Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 20A, 1 Pole, 240V AC
Mfr # W23-X1A1G-20
Zoro # G700969680
product price: $28.69
/ea
Sold in multiples of 3 for $86.07
$86.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W23-X1A1G-20
- Zoro # G700969680
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-Pull |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 120V AC/50V DC |
Trip Type | Series Trip |
Terminal Connection | #8-32 Screw |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 50V DC/120V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- ACCUFORM Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD160)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQC220230)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 3 Pole, 120/240V AC (QOU310)
- DAYTON Circuit Breaker, NDB2-63 C63/3 Series 63A, 3 Pole, 480V AC, C Curve (5ZVD2)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140H)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- Potter-Brumfield Circuit Breakers