Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 1A, 1 Pole, 240V AC
Mfr # W23-X1A1G-1
Zoro # G300969530
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 1A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # W23-X1A1G-1
- Zoro # G300969530
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 1A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-Pull |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 120V AC/50V DC |
Trip Type | Series Trip |
Terminal Connection | #8-32 Screw |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 50V DC/120V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Green (WL-SW-100-50-GN)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Molded Case Circuit Breaker, QDP Series 200A, 3 Pole, 240V AC (QDP32200TM)
- GE CURRENT Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130)
- Potter-Brumfield Circuit Breakers