Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 15A, 1 Pole, 250V AC
Mfr # W28-XTBB-15
Zoro # G800947595
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W28-XTBB-15
- Zoro # G800947595
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/32V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 32V DC |
Color | Black with White Reset Marking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 400mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-400MA)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 3 Pole, 120/240V AC (QOU310)
- GE ENERGY Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (646141)
- Potter-Brumfield Circuit Breakers