Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 15A, 1 Pole, 250V AC
Mfr # W28-XT1A-15
Zoro # G505808542
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W28-XT1A-15
- Zoro # G505808542
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/32V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 32V DC |
Color | Black with White Rate Marking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- SIEMENS Circuit Breaker, QT Series 20A, 1 Pole, 120V AC (ITEQ2020NC)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- Potter-Brumfield Circuit Breakers