Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 15A, 1 Pole, 240V AC
Mfr # W23-X1A1G-15
Zoro # G700969710
product price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W23-X1A1G-15
- Zoro # G700969710
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-Pull |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 120V AC/50V DC |
Trip Type | Series Trip |
Terminal Connection | #8-32 Screw |
DC Voltage Rating | 50V DC |
Interrupt Rating | 1000A at 50V DC/120V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, D Curve (M9F43170)
- MOELLER Molded Case Circuit Breaker, 60A, 3 Pole, 600V AC (NZMH6-63/ZM6A-60-NA)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- Potter-Brumfield Circuit Breakers