Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W2 Series 12A, 1 Pole, 250V AC
Mfr # W28-XQ1A-12
Zoro # G100969167
product price: $4.19
/ea
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W2
- Amps 12A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W28-XQ1A-12
- Zoro # G100969167
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W2 |
Amps | 12A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Thermal |
Circuit Breaker Actuator | Push-to-Reset |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 1kA at 250V AC/32V DC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | 32V DC |
Color | Black with White Rate Marking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 4 Pole (CU-18-HF-4A)
- LINEMASTER Airval - Classic (2E-30A2-S)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- Black (WL-ED-PE-150-100-BK)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (6506TLSX)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, B Curve (5SJ41206HG40)
- SIEMENS Miniature Circuit Breaker, BQD Series 70A, 2 Pole, 480V AC (BQD270)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- BLUE SEA SYSTEMS Circuit Breaker, ATO/ATC Series 30A, Not Rated (7068)
- Potter-Brumfield Circuit Breakers