Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, 10A, 2 Pole
Mfr # W68-X2Q110-10
Zoro # G908238038
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277V AC, 415/240V AC
- Amps 10A
- Number of Poles 2
- Circuit Breaker Type Magnetic
- Termination Type 6.35 [.25] Straight Quick Connect Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # W68-X2Q110-10
- Zoro # G908238038
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Circuit Breaker Size | 2 in |
Details
Item | Circuit Breaker |
Voltage | 277V AC, 415/240V AC |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Type | Magnetic |
Termination Type | 6.35 [.25] Straight Quick Connect Tab |
Earthing Switch | Without |
Interrupt Capacity | 5000A @ 277VAC |
Current Rating | 0.416666666666667 |
Stamped Marking Type | International I/O |
Series/Mounting Option | W6 (6-32 Mounting Threads) |
Product Type | Circuit Breaker |
Trip Time at 200% | 9 -100 seconds |
Toggle Color | White |
Mounting Options | 6-32 Mounting Threads |
Voltage Rating AC | 277 VAC, 415/240 VAC |
Panel Thickness | .047 -.11 in |
Panel Cutout | 1.5 x 1.66 in |
Illumination Type | No Light |
Mounting Type | Panel Mount |
Actuator Type | Toggle, Rocker |
Circuit Function | Series Trip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 24 V, 24V AC Coil Volts, 2 C/O (RSB2A080B7)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2E)
- POTTER-BRUMFIELD Molded Case Circuit Breaker, 5A, 277V AC, 2 Poles (W68-X2Q12-5)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- SQUARE D Panelboard Key (LP9618)
- SQUARE D Torque Limiting Breakway Bits (LV426993)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- Potter-Brumfield Circuit Breakers