Shop All Time Delay Relays
Potter-Brumfield
CHD-38-30021=TIME DELAY REL
Mfr # CHD-38-30021
Zoro # G200966257
original price:
$333.63
4% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 24
- Contact Material Silver Cadmium Oxide
- Timer Range 1 “ 10 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # CHD-38-30021
- Zoro # G200966257
- Country of Origin Mexico
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 24 |
Contact Material | Silver Cadmium Oxide |
Timer Range | 1 “ 10 seconds |
Electrical Connection | 8-Pin Octal Style Plug |
Type of Output | Relay |
Contact Amp Rating (Resistive) | 10 |
Operating Functions | Interval ON |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Black (14-120-UV-100)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208NK)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD71023/1023EE1HS)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP24)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- Potter-Brumfield Time Delay Relays