Shop All Time Delay Relays
Potter-Brumfield
CDA-38-70025=TIME DELAY REL
Mfr # CDA-38-70025
Zoro # G200967902
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Contact Amp Rating (Resistive) 10
- Operating Functions Delay on Release
- Input Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # CDA-38-70025
- Zoro # G200967902
- Country of Origin Mexico
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Contact Amp Rating (Resistive) | 10 |
Operating Functions | Delay on Release |
Input Voltage | 120 |
Electrical Connection | 11-Pin Octal Style Plug |
Contact Material | Silver Cadmium Oxide |
Type of Output | Relay |
Timer Range | 1.8 “ 180 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Green (52PM9V3)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- REZNOR 97479 Time Delay Relay 305055 (97479)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- ALLEN BRADLEY TIMING RELAY 115-120V-AC TIME DELAY RELAY (700-PPKTA1)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP28)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP04)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- Potter-Brumfield Electrical Relays