Shop All Time Delay Relays
Potter-Brumfield
CB-1046B-38=TIME DELAY REL
Mfr # CB-1046B-38
Zoro # G800967357
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Contact Material Silver Cadmium Oxide
- Contact Amp Rating (Resistive) 10
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # CB-1046B-38
- Zoro # G800967357
- Country of Origin Mexico
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Contact Material | Silver Cadmium Oxide |
Contact Amp Rating (Resistive) | 10 |
Type of Output | Relay |
Timer Range | 1.8 “ 180 seconds |
Operating Functions | Delay on Release |
Input Voltage | 24 |
Electrical Connection | 11-Pin Octal Style Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- HUBBELL 30 Amp Adapter (AA203055)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN72)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT (5DRA1)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-10)
- Potter-Brumfield Electrical Relays