Shop All Time Delay Relays
Potter-Brumfield
CB-1005B-70=TIME DELAY REL
Mfr # CB-1005B-70
Zoro # G900967486
original price:
$189.16
4% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Contact Material Silver Cadmium Oxide
- Timer Range 1.8 “ 180 seconds
- Contact Amp Rating (Resistive) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # CB-1005B-70
- Zoro # G900967486
- Country of Origin Mexico
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Contact Material | Silver Cadmium Oxide |
Timer Range | 1.8 “ 180 seconds |
Contact Amp Rating (Resistive) | 10 |
Electrical Connection | 8-Pin Octal Style Plug |
Input Voltage | 120 |
Type of Output | Relay |
Operating Functions | Delay on Operate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP-301VW-1-Black-100')
- IFM Wireable M12 connector (EVC811)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-51621-05)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R2AMR)
- Potter-Brumfield Time Delay Relays