Shop All Terminal Blocks
Potter-Brumfield
Barrier Strip Terminal Block, 25A, 3.31Mm2, 1 Row(S), 1 Deck(S)
Mfr # 6PCV-08-009
Zoro # G505798737
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 96.8 mm [ 3.811 in ]
- Color Black
- Number of Positions 8
- Operating Temperature Range (°C) 105
- Screw Head Type Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 6PCV-08-009
- Zoro # G505798737
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 96.8 mm [ 3.811 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- Potter-Brumfield Power Distribution Blocks & Terminal Blocks