Shop All Terminal Blocks
Potter-Brumfield
Barrier Strip Terminal Block, 25A, 3.31Mm2, 1 Row(S), 1 Deck(S)
Mfr # 6PCV-08-008
Zoro # G505798331
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96.8 mm [ 3.811 in ]
- Color Black
- Number of Levels 1
- Housing Material Thermoplastic
- Product Type Barrier Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 6PCV-08-008
- Zoro # G505798331
- Country of Origin China
- Category Terminal Blocks
Dimensions
Length | 96.8 mm [ 3.811 in ] |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square (G228488)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- PHOENIX CONTACT Box of 50 Terminal and Contact Block (ST 4-HESILED 24)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- Potter-Brumfield Terminal Blocks