Shop All Definite Purpose Contactors
Potter-Brumfield
3186Y30K75999CJ=75A 3P 208/240
Mfr # 3186Y30K75999CJ
Zoro # G900966533
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 75
- Standards CSA Certified, SEMKO Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 3186Y30K75999CJ
- Zoro # G900966533
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors 96 |
Number of Poles | 3 |
Full Load Amps-Inductive | 75 |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 2 Pole, 120/240V AC (Q240)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (6GNY3)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350B)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- Potter-Brumfield Contactors & Contacts