Shop All Relay Accessories
Potter-Brumfield
2IO4B=IO MODULE BOAR
Mfr # 2IO4B
Zoro # G800965445
product price: $75.29
/ea
Sold in multiples of 2 for $150.58
Free Shipping & Returns
$150.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of I/O Channels 4
- Designed For Negative or Positive True Logic, Multiple Logic Voltages
- Mounting Type Board Mount
- Product Type Mounting Board
- Terminal Configuration Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 2IO4B
- Zoro # G800965445
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Terminal Length | 101.6 mm [ 4 in ] |
Details
Number of I/O Channels | 4 |
Designed For | Negative or Positive True Logic, Multiple Logic Voltages |
Mounting Type | Board Mount |
Product Type | Mounting Board |
Terminal Configuration | Screw Terminal |
Logic Terminals | Screw |
Number of Module Positions | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 18" L (MT212-18)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR645DIN-DC45)
- CRYDOM Input/Output Relay, 3.5A, Plug-In, Black (OAC5)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- Potter-Brumfield Relay Accessories