Shop All Relay Accessories
Potter-Brumfield
2IO16=IO MODULE BOAR
Mfr # 2IO16
Zoro # G600965201
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Configuration Screw Terminal
- Logic Terminals 50-Pin Card Edge Connector
- Number of I/O Channels 16
- Number of Module Positions 16
- Product Type Mounting Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 2IO16
- Zoro # G600965201
- Country of Origin Unknown
- Category Relay Accessories
Dimensions
Terminal Length (in) | 14.05 |
Details
Terminal Configuration | Screw Terminal |
Logic Terminals | 50-Pin Card Edge Connector |
Number of I/O Channels | 16 |
Number of Module Positions | 16 |
Product Type | Mounting Board |
Designed For | Negative True Logic - One Logic Voltage |
Mounting Type | Board Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- LEVITON Watertight Locking Plug (28W47)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- SIEMENS Protection Diode (3TX7144-H12)
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- EATON CUTLER-HAMMER COIL 480V-AC RELAY PARTS AND ACCESSORY (9-1318-110)
- SCHNEIDER ELECTRIC Liquid Level Measurement Probe, RoHS (LA9RM201)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- Potter-Brumfield Electrical Relays