Shop All Relay Accessories
Potter-Brumfield
2IO16A=IO MODULE BOAR
Mfr # 2IO16A
Zoro # G700965415
original price:
$396.40
4% off
new price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of I/O Channels 16
- Designed For Negative True Logic - One Logic Voltage
- Mounting Type Board Mount
- Number of Module Positions 16
- Terminal Configuration Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 2IO16A
- Zoro # G700965415
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Terminal Length (in) | 14.05 |
Details
Number of I/O Channels | 16 |
Designed For | Negative True Logic - One Logic Voltage |
Mounting Type | Board Mount |
Number of Module Positions | 16 |
Terminal Configuration | Screw Terminal |
Logic Terminals | Screw |
Product Type | Mounting Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EU2200ITAN1)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- SQUARE D Contactor+Starter Auxiliary Contact Kit (9999SX13)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- Potter-Brumfield Relay Accessories