Shop All Relay Sockets
Potter-Brumfield
27E895=SOCKET K10 8 QC POLY NA
Mfr # 27E895
Zoro # G900966847
product price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type DIN Rail Mount
- Terminal Configuration Screw, DIN Rail Snap-Mount
- Product Type Socket
- Mounting Type DIN Rail Snap Mount
- Contact Base Material Spring Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E895
- Zoro # G900966847
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length (mm) | 26.31 |
Details
Socket Type | DIN Rail Mount |
Terminal Configuration | Screw, DIN Rail Snap-Mount |
Product Type | Socket |
Mounting Type | DIN Rail Snap Mount |
Contact Base Material | Spring Brass |
Grounding Provision | Without |
Number of Poles | 2 |
Body Material | Glass-Filled Polyester |
Accessory Type | Socket |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5464VY)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 11 Pin, 16A (8501NR62)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- Potter-Brumfield Relay Sockets