Shop All Relay Sockets
Potter-Brumfield
27E894=Socket Kh 14 Scw Poly N
Mfr # 27E894
Zoro # G005931122
product price: $17.89
/ea
Sold in multiples of 5 for $89.45
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type DIN Rail Mount
- Body Material Glass-Filled Polyester
- Contact Base Material Spring Brass
- Product Type Socket
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E894
- Zoro # G005931122
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length (mm) | 30 |
Details
Socket Type | DIN Rail Mount |
Body Material | Glass-Filled Polyester |
Contact Base Material | Spring Brass |
Product Type | Socket |
Number of Poles | 4 |
Accessory Type | Socket |
Terminal Configuration | Screw |
Contact Plating Material | Tin |
Grounding Provision | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 49921 0.75 in. EMT 1 Hole Strap (3181088)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- RACO Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded (2663)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- Potter-Brumfield Relay Sockets