Shop All Relay Sockets
Potter-Brumfield
27E893=SOCKET KU 11 QC POLY NA-
Mfr # 27E893
Zoro # G300966782
product price: $17.19
/ea
Sold in multiples of 5 for $85.95
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nylon
- Socket Type DIN Rail Mount
- Number of Poles 1 through 3
- Contact Plating Material Tin
- Terminal Configuration Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E893
- Zoro # G300966782
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length (mm) | 39.37 |
Details
Body Material | Nylon |
Socket Type | DIN Rail Mount |
Number of Poles | 1 through 3 |
Contact Plating Material | Tin |
Terminal Configuration | Screw |
Accessory Type | Socket |
Grounding Provision | Without |
Mounting Type | DIN Rail |
Product Type | Socket |
Contact Base Material | Spring Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC (RSLZVA3)
- OMRON Socket, 8 PIN (P3G-08)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- Potter-Brumfield Electrical Relays