Shop All Relay Sockets
Potter-Brumfield
27E892=SOCKET KRPA 11 OCTAL PO
Mfr # 27E892
Zoro # G500966711
original price:
$21.24
16% off
new price: $17.79
/ea
Sold in multiples of 4 for $71.16
$71.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 11
- Socket Type DIN Rail Mount
- Accessory Type Socket
- Logic Terminals Snap-On DIN Rail
- Terminal Length (mm) 52.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E892
- Zoro # G500966711
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length (mm) | 52.32 |
Details
Number of Pins | 11 |
Socket Type | DIN Rail Mount |
Accessory Type | Socket |
Logic Terminals | Snap-On DIN Rail |
Contact Plating Material | Tin |
Terminal Configuration | Screw, DIN Rail Snap-Mount |
Contact Base Material | Spring Brass |
Body Material | Polyamide |
Number of Poles | 3 |
Product Type | Socket |
Grounding Provision | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 1.68 In Hole, SS (AS125SS)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 3A @ 240V AC Contact Rating (V7-1B37D8)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X4NPG6)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- Potter-Brumfield Relay Sockets