Shop All Relay Sockets
Potter-Brumfield
27E891=SOCKET KRPA 8 OCTAL POL
Mfr # 27E891
Zoro # G300966683
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Snap-On DIN Rail
- Socket Type DIN Rail Mount
- Number of Pins 8
- Terminal Length (mm) 32.89
- Product Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E891
- Zoro # G300966683
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length (mm) | 32.89 |
Details
Mounting Type | Snap-On DIN Rail |
Socket Type | DIN Rail Mount |
Number of Pins | 8 |
Product Type | Socket |
Terminal Configuration | Screw, DIN Rail Snap-Mount |
Accessory Type | Socket |
Contact Base Material | Spring Brass |
Grounding Provision | Without |
Number of Poles | 2 |
Body Material | Polyamide |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF50D2)
- EATON Switch Knob, Extended Lever, Blue, 30mm (10250TLL)
- MACURCO Emergency Power Off Button (E-STOP)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- SQUARE D Relay Socket, Square, 14 Pins, 10 A (8501NR45B)
- SCHNEIDER ELECTRIC Relay Scket, Finger Safe, Square, 6 Pin, 30A (70-725-1)
- SIEMENS Relay Socket (3TX7144-4E7)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- Potter-Brumfield Electrical Relays