Shop All Relay Sockets
Potter-Brumfield
27E867=SOCKET KU ASSY 4 POLE
Mfr # 27E867
Zoro # G200966660
product price: $26.39
/ea
Sold in multiples of 3 for $79.17
$79.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type DIN Rail Mount
- Mounting Type Panel Rail
- Product Type Socket
- Grounding Provision Without
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E867
- Zoro # G200966660
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Terminal Length | 69.96 mm [ .212 in ] |
Details
Socket Type | DIN Rail Mount |
Mounting Type | Panel Rail |
Product Type | Socket |
Grounding Provision | Without |
Body Material | Nylon |
Number of Poles | 4 |
Terminal Configuration | Screw |
Contact Plating Material | Tin |
Contact Base Material | Spring Brass |
Accessory Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- OMRON SOCKET (PYF08A-N)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- Potter-Brumfield Relay Sockets