Shop All Relay Sockets
Potter-Brumfield
27E629=SOCKETS
Mfr # 27E629
Zoro # G200966622
Sold in multiples of 600 for $2,370.00
$2,370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Printed Circuit Board
- Contact Plating Material Tin
- Accessory Type Socket
- Terminal Configuration PC In-Line
- Contact Base Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # 27E629
- Zoro # G200966622
- Country of Origin China
- Category Relay Sockets
Dimensions
Terminal Length | 4.57 mm [ .18 in ] |
Details
Socket Type | Printed Circuit Board |
Contact Plating Material | Tin |
Accessory Type | Socket |
Terminal Configuration | PC In-Line |
Contact Base Material | Brass |
Grounding Provision | Without |
Body Material | Polyester |
Number of Poles | 4 |
Product Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY8)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SQUARE D Relay Socket, Octal, 8 Pins, 16 A (8501NR52B)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- Potter-Brumfield Electrical Relays