Shop All Relay Sockets
Potter-Brumfield
27E489=SOCKET K10 8 QC.187 NYL
Mfr # 27E489
Zoro # G300966744
product price: $3.55
/ea
Sold in multiples of 500 for $1,775.00
$1,775.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Printed Circuit Board
- Socket Type Printed Circuit Board
- Body Material Nylon
- Number of Poles 2
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E489
- Zoro # G300966744
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length | 21.44 mm [ .184 in ] |
Details
Mounting Type | Printed Circuit Board |
Socket Type | Printed Circuit Board |
Body Material | Nylon |
Number of Poles | 2 |
Contact Plating Material | Tin |
Accessory Type | Socket |
Product Type | Socket |
Contact Base Material | Spring Brass |
Terminal Configuration | PC |
Grounding Provision | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal (7314)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2X)
- SQUARE D Control Transformer, 1500 VA, Not Rated, 115 °C (9070T1500D31)
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- OMRON SOCKET (PYF08A-N)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- Potter-Brumfield Electrical Relays