Shop All Relay Sockets
Potter-Brumfield
27E487=SOCKET K10 8 SCW PHEN G
Mfr # 27E487
Zoro # G200966769
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Track Mount
- Body Material Glass-Filled Polyester
- Number of Poles 2
- Contact Base Material Spring Brass
- Product Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E487
- Zoro # G200966769
- Country of Origin United States
- Category Relay Sockets
Dimensions
Terminal Length (mm) | 28.7 |
Details
Socket Type | Track Mount |
Body Material | Glass-Filled Polyester |
Number of Poles | 2 |
Contact Base Material | Spring Brass |
Product Type | Socket |
Contact Plating Material | Tin |
Terminal Configuration | Screw |
Accessory Type | Socket |
Grounding Provision | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve (QO125GFI)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1)
- SIEMENS Overload Relay, 4.60 to 16A, 3P, NEMA S00 (3RB31134TB0)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (20492535)
- OMRON Socket, 8 PIN (P3G-08)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 250VAC (8501NR43)
- Potter-Brumfield Relay Sockets