Shop All Relay Sockets
Potter-Brumfield
27E461=SOCKETS
Mfr # 27E461
Zoro # G700966696
product price: $39.19
/ea
Sold in multiples of 2 for $78.38
$78.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Track Mount
- Number of Poles 4
- Grounding Provision Without
- Contact Plating Material Tin
- Terminal Configuration Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E461
- Zoro # G700966696
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Terminal Length | 5.33 mm [ .162 in ] |
Details
Socket Type | Track Mount |
Number of Poles | 4 |
Grounding Provision | Without |
Contact Plating Material | Tin |
Terminal Configuration | Screw |
Accessory Type | Socket |
Product Type | Socket |
Contact Base Material | Brass |
Mounting Type | Track Mount |
Body Material | Phenolic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- SIEMENS Relay Socket (3TX7144-4E7)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 11 Pin (70-783D11-1A)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- Potter-Brumfield Relay Sockets