Shop All Relay Sockets
Potter-Brumfield
27E460=SOCKET R10 ASSY 2 POLE
Mfr # 27E460
Zoro # G600966680
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Track Mount
- Mounting Type Track Mount
- Terminal Length 5.33 mm [ .162 in ]
- Grounding Provision Without
- Product Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # 27E460
- Zoro # G600966680
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Terminal Length | 5.33 mm [ .162 in ] |
Details
Socket Type | Track Mount |
Mounting Type | Track Mount |
Grounding Provision | Without |
Product Type | Socket |
Contact Plating Material | Tin |
Terminal Configuration | Screw |
Body Material | Phenolic |
Contact Base Material | Brass |
Number of Poles | 2 |
Accessory Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2R-A2)
- KABLE KONTROL Kable Kontrol® Rounded Wall Cord Cover Cable Raceway - 0.43" W x 0.5" H x 60" L Channel (WC301)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- SCHNEIDER ELECTRIC Relay Socket, Standrd, Octal, 8 Pin, 2.40" L (8501NR51)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- SCHNEIDER ELECTRIC Relay Scket, Finger Safe, Square, 6 Pin, 30A (70-725-1)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- Potter-Brumfield Relay Sockets