Shop All Relay Sockets
Potter-Brumfield
27E446=SOCKETS
Mfr # 27E446
Zoro # G000966686
product price: $5.95
/ea
Sold in multiples of 600 for $3,570.00
$3,570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Flange Mount
- Accessory Type Socket
- Contact Plating Material Tin
- Body Material Polyester
- Contact Base Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E446
- Zoro # G000966686
- Country of Origin China
- Category Relay Sockets
Dimensions
Terminal Length | 5.33 mm [ .21 in ] |
Details
Socket Type | Flange Mount |
Accessory Type | Socket |
Contact Plating Material | Tin |
Body Material | Polyester |
Contact Base Material | Brass |
Terminal Configuration | Solder |
Product Type | Socket |
Grounding Provision | With |
Number of Poles | 2 |
Mounting Type | Flanged |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- KILLARK Bushing, Reducing (RE53S)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 11 Pin, 16A (8501NR62)
- OMRON Relay Sockets and Hardware (P2CM-S)
- SIEMENS Relay Socket (3TX7144-4E7)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- OMRON Relay Socket, Square, 14 Pins, 15 A (PTFZ-14-E)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, 5 Pin, 110VAC (RSLZVA3)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- Potter-Brumfield Electrical Relays