Shop All Relay Sockets
Potter-Brumfield
27E419=SOCKETS
Mfr # 27E419
Zoro # G200966585
original price:
$18.03
15% off
new price: $15.29
/ea
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Printed Circuit Board
- Grounding Provision Without
- Terminal Configuration PC
- Body Material Nylon
- Terminal Length 5.33 mm [ .406 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E419
- Zoro # G200966585
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Terminal Length | 5.33 mm [ .406 in ] |
Details
Socket Type | Printed Circuit Board |
Grounding Provision | Without |
Terminal Configuration | PC |
Body Material | Nylon |
Accessory Type | Socket |
Contact Plating Material | Tin |
Product Type | Socket |
Number of Poles | 4 |
Mounting Type | Hard Mount |
Contact Base Material | Spring Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- UNISTRUT STRUT1 1/2""CONDUIT CLAMP (RP1215EG)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32BA)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin (RSLZRA3)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- Potter-Brumfield Electrical Relays