Shop All Relay Sockets
Potter-Brumfield
27E396=Sockets
Mfr # 27E396
Zoro # G105931084
original price:
$9.75
16% off
new price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Panel Mount
- Terminal Configuration 4.75 [.187] Quick Connect
- Mounting Type Snap-In
- Accessory Type Socket
- Body Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 27E396
- Zoro # G105931084
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Terminal Length | 5.33 mm [ .396 in ] |
Details
Socket Type | Panel Mount |
Terminal Configuration | 4.75 [.187] Quick Connect |
Mounting Type | Snap-In |
Accessory Type | Socket |
Body Material | Nylon |
Contact Base Material | Spring Brass |
Contact Plating Material | Tin |
Number of Poles | 1 through 3 |
Product Type | Socket |
Grounding Provision | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- INTERSTATE PNEUMATICS 0.625 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7327-12)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- OMRON SOCKET -MK2P RELAY (PF083A)
- SCHNEIDER ELECTRIC Rlay Sckt, Elvatr, Squre, 8 Pin, Scrw Clamp (70-782EL8-1)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- Potter-Brumfield Relay Sockets