Shop All Relay Sockets
Potter-Brumfield
27E317=SOCKETS
Mfr # 27E317
Zoro # G100966555
Sold in multiples of 270 for $1,120.50
$1,120.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Bracket Mount
- Contact Base Material Brass
- Mounting Type Bracket
- Terminal Length 5.33 mm [ .21 in ]
- Body Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # 27E317
- Zoro # G100966555
- Country of Origin Taiwan, Province of China
- Category Relay Sockets
Dimensions
Terminal Length | 5.33 mm [ .21 in ] |
Details
Socket Type | Bracket Mount |
Contact Base Material | Brass |
Mounting Type | Bracket |
Body Material | Polyester |
Number of Poles | 2 |
Terminal Configuration | Solder/Bracket |
Grounding Provision | With |
Accessory Type | Socket |
Contact Plating Material | Tin |
Product Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC (PTF21PC)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevtr, Octl, 11 Pin (RUZSC3M)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 5 Pin, 15A (8501NR41)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 8 Pin, 16A (RPZF2)
- Potter-Brumfield Electrical Relays