Shop All Relay Accessories
Potter-Brumfield
20C259=SPRING HOLD-DOWN R10 .0
Mfr # 20C259
Zoro # G800965285
product price: $0.50
/ea
Sold in multiples of 250 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles All
- Body Material SS 302
- Accessory Type Hold-Down Strap
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 20C259
- Zoro # G800965285
- Country of Origin Mexico
- Category Relay Accessories
Details
Number of Poles | All |
Body Material | SS 302 |
Accessory Type | Hold-Down Strap |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 24" L (AT4-24)
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RXZ400)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- Potter-Brumfield Electrical Relays